missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 15 cm
For use with horizontal gel box, 15cm
Brand: Axygen™ HGB15-16MC-2
Code : NEW
Additional Details : Weight : 0.02000kg
Specifications
Axygen Horizontal Gel Box, 15 cm | |
16 | |
1/Pk. |
Multi-channel Compatible Comb | |
1/Cs. | |
2.0 mm |