missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-15-GT

72.60 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.27900kg

 View more versions of this product

Product Code. 15543127

  • £78.15 / 1 unit
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
Gel Tray 15 x 15 cm, UV Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers