missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-14MC-2

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15533127

  • £56.35 / 1 unit
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
Multi-channel Compatible Comb
14
2.0 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers