missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10-20 cm

Product Code. 15593097 Shop All Axygen Scientific Products
Change view
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
Unit Size:
1 unit
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Type Size Thickness (Metric) unitSize
15593097 10 Multi-channel Comb 10 cm 1 mm 1 unit
15513107 12 Comb 10 cm 0.75 mm 1 unit
15543107 16 Comb 10 cm 0.75 mm 1 unit
15503107 10 Multi-channel Comb 10 cm 1.5 mm 1 unit
15533107 12 Comb 10 cm 1.5 mm 1 unit
15553107 16 Comb 10 cm 1 mm 1 unit
15563107 16 Comb 10 cm 1.5 mm 1 unit
15523107 12 Comb 10 cm 1 mm 1 unit
15573107 16 Comb 10 cm 2 mm 1 unit
15583107 20 Multi-channel Comb 10 cm 1 mm 1 unit
15513117 25 Comb 10 cm 2 mm 1 unit
15503117 25 Comb 10 cm 1 mm 1 unit
15593107 20 Multi-channel Comb 10 cm 1.5 mm 1 unit
15523117 8 Comb 10 cm 1 mm 1 unit
15563147 16 Comb 20 cm 0.75 mm 1 unit
15593147 20 Multi-channel Comb 20 cm 1 mm 1 unit
15503157 20 Multi-channel Comb 20 cm 1.5 mm 1 unit
15583147 20 Multi-channel Comb 20 cm 0.75 mm 1 unit
15513157 25 Comb 20 cm 1 mm 1 unit
15523157 30 Comb 20 cm 1 mm 1 unit
15533157 40 Multi-channel Comb 20 cm 1 mm 1 unit
15543157 40 Multi-channel Comb 20 cm 1.5 mm 1 unit
15553157 40 Multi-channel Comb 20 cm 2 mm 1 unit
15563157 50 Comb 20 cm 2 mm 1 unit
15583097 Not Applicable UV Tray 10 x 10 cm Not Applicable 1 unit
15573147 Not Applicable UV Tray 20 x 20 cm Not Applicable 1 unit
15543117 Not Applicable Replacement Negative Electrode 10 cm Not Applicable 1 unit
15553117 Not Applicable Replacement Positive Electrode 10 cm Not Applicable 1 unit
15583157 Not Applicable Replacement Negative Electrode 20 cm Not Applicable 1 unit
15593157 Not Applicable Replacement Positive Electrode 20 cm Not Applicable 1 unit
15533117 Not Applicable Casting Dam 10 cm Not Applicable 1 unit
15573157 Not Applicable Casting Dam 20 cm Not Applicable 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 15593097 Supplier Axygen Supplier No. HGB1010MC1
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with horizontal gel box, 10cm.

Combs for 10-20 cm Axygen™ horizontal gel box
TRUSTED_SUSTAINABILITY

Specifications

Description Horizontal Electrophoresis System Accessories
For Use With (Equipment) Axygen Horizontal Gel Box, 10 cm
Type Multi-channel Comb
No. of Wells 10
Size 10 cm
Thickness (Metric) 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.