missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port with Silicone Plug for Series CB-S
Shop All BINDER Products
Click to view available options
Features:
Back Position
Left Position
Right Position
Unit Size:
Each
Description
- Access Port
- With Silicone Plug
- For use with Constant Climate Chambers KBF-S and KBF-S ECO
Specifications
Specifications
| Description | Access port with silicone plug - 30 mm, back |
| For Use With (Equipment) | BINDER Chambers Series CB-S |
| Material | Silicone |
| Type | Access Port |
| Features | Back Position |
| Includes | Silicone plug |
| Diameter (English) | 1.2 in. |
| Diameter (Metric) | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction