missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port with Silicone Plug for Series CB-S

Product Code. 17353673 Shop All BINDER Products
Click to view available options
Features:
Back Position
Left Position
Right Position
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17353673

Brand: BINDER™ 86120017

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BINDER™ Access Port with silicone plug is an option for use with CO2 incubators CB-S

  • Access Port
  • With Silicone Plug
  • For use with Constant Climate Chambers KBF-S and KBF-S ECO

Specifications

Description Access port with silicone plug - 30 mm, back
For Use With (Equipment) BINDER Chambers Series CB-S
Material Silicone
Type Access Port
Features Back Position
Includes Silicone plug
Diameter (English) 1.2 in.
Diameter (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.