missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Right Access Port (50 to 125 mm)

Product Code. 15682056 Shop All BINDER Products
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series ED
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15682056 BINDER Chambers Series ED Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15682056 Supplier BINDER™ Supplier No. 80121021
  • ONLINE EXCLUSIVE PRICE
    £570.00
    £557.00 / Pack of 1
    Save £13.00
    2% Off
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: BINDER units series ED

  • For use on right
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 50 mm, right
For Use With (Equipment) BINDER Chambers Series ED
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.