missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port for BINDER™ KB ECO Series
Shop All BINDER Products
Click to view available options
Port Size:
100 mm Left
100 mm Right
100 mm Top
30 mm Left
30 mm Right
30 mm Top
50 mm Left
50 mm Right
50 mm Top
Unit Size:
Each
Description
- Access port with silicone plug
Specifications
Specifications
| Description | Access port with silicone plug - 30 mm, top |
| For Use With (Equipment) | BINDER Chambers Series KB ECO |
| Material | Steel |
| Type | Access Port |
| Port Size | 30 mm Top |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction