missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acacia, Total ash <4%, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2 kg
Description
It is used in textiles, ceramics, lithography, cosmetics and pharmaceuticals. In the food industry, acacia is mainly used as confectionery, bakery, dairy, drink, and as a microencapsulating agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Density | 1.4 g/mL |
Mesh Size | −100 Mesh |
Odor | Uncharacteristic |
Quantity | 500 g |
Merck Index | 14,14 |
Solubility Information | Water soluble. Aqueous solution is acidic to litmus. |
Physical Form | Powder |
Chemical Name or Material | Acacia, Total ash <4% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'