missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ Absorbent Tray Liner

Product Code. 30274713 Shop All Halyard Products
Change view
Click to view available options
Dimensions (L x W):
51 x 64 cm
Unit Size:
Pack of 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30274713 51 x 64 cm Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274713 Supplier HALYARD™ Supplier No. 48139
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Absorbent Tray Liner cushions items during sterilisation, or can be used as a general-purpose towel.

  • HALYARD™ Absorbent Tray Liners are designed to be used both inside trays next to delicate instruments as well as underneath trays to absorb condensation, and help provide protection to sterilisation wrap from sharp tray corners and edges.
  • Dimensions 51 x 64 cm
  • Low-linting, made of cellulose and polyester, 60 g/m2
  • Natural rubber latex-free and DEHP-free
  • Non-sterile; compatible with Pre-vacuum Steam sterilisation and Ethylene Oxide sterilisation
  • CE marked as per Medical Device Regulation (EU) 2017/745, class I
  • Case of 8 bags x 50 pieces

Specifications

Autoclavable Autoclavable
Certifications/Compliance Medical Device Regulation (EU) 2017/745, class I
Color White
Material Cellulose/Polyester
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 132°C
Dimensions (L x W) 51 x 64 cm
Product Type Tray Liner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.