missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ BM30X-E Absorbents BattleMat Absorbent Roll

Product Code. 30533342
Click to view available options
:
BM30X-E Alternate Part Number
This item is not returnable. View return policy

Product Code. 30533342

Brand: Brady™ 813835

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

BM30X-E is a 2-ply, grey-black, heavy weight, bonded universal sorbent mat with camouflage pattern that absorbs industrial liquids including oils, water, solvents, coolants, etc. Camouflage pattern hides dirt and reduces premature replacement.

BM30X-E is a 2-ply, grey-black, heavy weight, bonded universal sorbent mat with camouflage pattern that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • Camouflage pattern hides dirt and reduces premature replacement.
  • Abrasion resistant top layer for extra strength and durability.
  • Ideal for use in walkways, production and machine areas, under assembly lines, etc.
  • Offers sure footing and is ideal for areas with moderate foot traffic.

Specifications

Color Black, Gray
Capacity (English) 51.249 gal.
Capacity (Metric) 194 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Absorbent Rug and Mat
Length (English) 150.919 ft.
Length (Metric) 46 m
Width (English) 29.921 in.
Width (Metric) 76 cm
Alternate Part Number BM30X-E
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.