missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Slide Dispenser
Click to view available options
Height (Metric):
140 mm
Unit Size:
Each
Description
- For finger print free dispensing of microscope slides
- Up to 50 slides can be put in the magazine
- A cover protects the slides from dust
- Each slide is dispensed by rotating the knurled knob on either side of the moulded base
- Rubber rollers at the sides of the slides ease out the slide which can then be handled by the edges
Specifications
Specifications
| Slide Capacity | 50 |
| Device Holds | Slides |
| Dimensions (L x W x H) | 100 x 120 x 140 mm |
| Height (Metric) | 140 mm |
| Material | ABS, Polystyrene |
| Size | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction