missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Compact Magnetic Mini-Stirrers, ABS Plastic

Product Code. 12977216
Click to view available options
Model:
HI 180, Unheated
Color:
Blue
Gray
Green
Light Blue
Orange
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12977216

Brand: Hanna Instruments™ HI180A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available in a variety of colors, allowing easy recognition on crowded benchtops. Hanna Instruments™ Compact Magnetic Mini-Stirrers, ABS Plastic are a family of reliable, inexpensive magnetic mini-stirrers that are lightweight, compact and easy to handle.

The HI80 line of magnetic stirrers are compact and lightweight, allowing for easy handling in the lab. Limited benchtop area is no longer a concern with these colorful, space-saving stirrers. Several stirrers can be on the laboratory bench at once, with different colors to help recognize the samples. LED lights assure users that the stirrer is in operation, while the durable plastic covering resists the harmful effects of spilled chemicals. 

  • Molded of ABS plastic in a variety of colors to help identify samples on a crowded benchtop
  • Variable electronic speed control from 100 rpm to 1,000 rpm
  • Speedsafe™ optical feedback automatic speed limiter prevents accidents and stirrer damage if is load removed during stirring
  • Cost-effective option for those not needing the added expense of a heating element

Specifications

Speed 100 to 1000 rpm
Top Plate Material ABS
Capacity 1 L
Voltage 230/100 - 120/100 V
Diameter (Metric) 137 mm
Height (Metric) 51 mm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Warranty and Service Offering 2 Years
Color Yellow
Includes Micro stir bar and instructions
Model HI 180, Unheated
Temperature Range (Metric) 0°C to 50°C
Type Compact Magnetic Mini-stirrer
Weight (English) 1.4 lb.
Weight (Metric) 640 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.