Learn More
Hanna Instruments™ Compact Magnetic Mini-Stirrers, ABS Plastic
Description
The HI80 line of magnetic stirrers are compact and lightweight, allowing for easy handling in the lab. Limited benchtop area is no longer a concern with these colorful, space-saving stirrers. Several stirrers can be on the laboratory bench at once, with different colors to help recognize the samples. LED lights assure users that the stirrer is in operation, while the durable plastic covering resists the harmful effects of spilled chemicals.
- Molded of ABS plastic in a variety of colors to help identify samples on a crowded benchtop
- Variable electronic speed control from 100 rpm to 1,000 rpm
- Speedsafe™ optical feedback automatic speed limiter prevents accidents and stirrer damage if is load removed during stirring
- Cost-effective option for those not needing the added expense of a heating element
Specifications
Specifications
| Speed | 100 to 1000 rpm |
| Top Plate Material | ABS |
| Capacity | 1 L |
| Voltage | 230/100 - 120/100 V |
| Diameter (Metric) | 137 mm |
| Height (Metric) | 51 mm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Frequency | 50/60 Hz |
| Warranty and Service Offering | 2 Years |
| Color | Light Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.