missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 608-H2 Thermal Hygrometer
Description
- Measures and displays temperature and humidity
- Calculates and displays the dew point
- LED alarm is activated when thresholds are exceeded
- Long-lasting quality: long-time stable humidity sensor guarantees years of measuring
Specifications
Specifications
| Humidity Range | 2 to 98% |
| Resolution | 0.1%rH |
| Accuracy | ±2%rH |
| Temperature Range (Metric) | -10°C to +70°C |
| Temperature Accuracy | ±0.5°C at 25°C |
| Battery Type | 9V Block Battery, 6F22 |
| Display Type | LCD |
| Material | ABS Housing |
| Response Time | 18 sec. |
| Temperature Resolution | 0.1°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?