missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384-Well Full-Skirted Plate, Robotic
Tienda Thermo Scientific Productos
missing translation for 'orderingAttributeHoverText'
Color:
Natural
missing translation for 'unitSize'
Pack of 50
Descripción
Diamond Ultra PCR plate offers rigidity for reliable performance in high-throughput robotic handling systems. By minimizing warping during thermal cycling and heat sealing, plate dimensions remain consistent and seal integrity remains strong, delivering improved performance in automated PCR and sequencing applications.
Highlights
- Rigid plate for high throughput robotic applications
- Superior resistance to warping during thermal cycling
- Optically clear wells and skirt allow for quick and easy visual plate checks
- Ultra-strong seal integrity with either heat or adhesive seals to safeguard against evaporation
- Decreased splash-back during pipetting for seamless liquid handling
- Proprietary inert polymer will not bind reaction components
- Working well volume: 25 µL
- Cut corner: A24
- Available in assorted colors
Especificaciones
Especificaciones
| Certifications/Compliance | Certified free of human DNA, RNase, DNase, and endotoxins. |
| Format | Standard |
| Description | Raised-rim design |
| Array | 16 x 24 |
| Color | Natural |
| Material | Polymer |
| No. of Wells | 384 |
| Volume (Metric) Working | 25 μL |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido