missing translation for 'onlineSavingsMsg'
Learn More

Schuett Biotec™ Abflammpistole Easyflame

Product Code. 10594145
Change view
Click to view available options
Height (Metric):
60 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10594145 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10594145 Supplier Schuett Biotec™ Supplier No. 3359102
  • ONLINE EXCLUSIVE PRICE
    £328.77
    £215.91 / Pack of 1
    Save £112.86
    34% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Gas Burner
For Use With (Application) Flaming and sterilization
Height (Metric) 60 mm
No. per Pack 1 Ea.
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.