missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ AAF Chamber Furnace, Small Volume

Product Code. 12089792
Change view
Click to view available options
Capacity (Metric):
3 L
7 L
Dimensions (D x W x H) Interior:
250 x 150 x 90 mm
455 x 170 x 90 mm
Height (Metric):
585 mm
650 mm
Wattage:
2100 w max., 1270 w holding
4000 w max., 2624 w holding
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Height (Metric) Wattage unitSize
12089792 3 L 250 x 150 x 90 mm 585 mm 2100 w max., 1270 w holding Each
10292062 7 L 455 x 170 x 90 mm 650 mm 4000 w max., 2624 w holding Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12089792 Supplier Carbolite™ Supplier No. AAF1103230SN+&02301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed specifically to provide optimum ashing conditions to ensure complete combustion of the sample. Carbolite™ AAF Chamber Furnace, Small Volume provides a continuous flow of preheated air through the chamber, and complies with ISO 1171:2010, ASTM D3174-04: 2010 and ASTM D4422.

  • 1100°C maximum operating temperature
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • Large floor area allows for large numbers of samples
  • Ideal for ashing foods, plastics, coal and other hydrocarbon materials
  • Designed to comply with ISO 1171:2010, ASTM D3174-04:2010 and ASTM D4422
  • Wire elements are protected from chemical and mechanical damage by a hard wearing alumina based liner
  • 4-sided heating (2 sides, roof and hearth)
  • Air inlet and tall chimney give airflow of 4 to 5 changes per minute
  • Low chamber height holds airflow close to samples for optimum combustion
  • Powerful elements with graded winding compensate for heat loss due to high airflow
  • Preheating of air before it enters the chamber gives excellent uniformity
  • Sample tray and loading handle
  • A variety of additional options are available and must be specified at time of order.
    • 2-phase electrical supply for AAF 11/7
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications

Specifikationer

Description Heat-up time: 155min.
Capacity (Metric) 3 L
Temperature (Metric) 1100°C
Type Ashing Furnace
Includes Temperature Controller
Dimensions (D x W x H) Interior 250 x 150 x 90 mm
Width (Metric) 375 mm
Height (Metric) 585 mm
Weight (Metric) 22 kg
Wattage 2100 w max., 1270 w holding
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.