missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems A60S Stereo Microscope

Product Code. 11910858
Change view
Click to view available options
Magnification Power:
5X to 30X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
11910858 5X to 30X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11910858 Supplier Leica Microsystems Supplier No. 10450310
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work in comfort while handling large samples. Leica Microsystems™ A60S Stereo Microscope facilitates high sample throughput, optimum visibility and easy processing of subassemblies.

  • Designed for long periods of continuous use and quickly adapts to different users.
  • With a 38° viewing angle, the A60 allows the user to maintain a natural head posture.
  • The operating elements such as the zoom adjustment, focus knob, and ring light are intuitive and easily accessible by left and right-handed users.
  • See 80% more of your sample with a 46 mm object field.
  • Comfortable access your sample due to the 122 mm working distance.
  • Easy handling, less refocusing and time saving with up to 13.6 mm depth of field and Leica™ FusionOptics technology.
  • Enables large surface overview and detailed observation with a magnification range from 5x to 30x.
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 40.2 cm
Width (Metric) 79.2 cm
Magnification Power 5X to 30X
Field of View 46 mm
Length (Metric) 23.0 cm
Product Type Stereo Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.