Learn More
Honeywell™ A2P3 Aluminum Filter Canister
The A2P3 Aluminum Filter Canister offers high-quality, cost-effective protection against organic gases and vapors with a bp greater than 65°C. Made from aluminum with an activated charcoal fill, it is designed for low breathing resistance and limited interference with field of vision.
Brand: Honeywell™ 1783010
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Product Type: P3 Filter Canister
- Connection Type: Rd40
- Material: Aluminum Alloy (Casing), Activated Charcoal (Filler), PE (End Cover)
- Use With: Honeywell™ N7700 Mono-Filter, Half-Face, Air-Purifying Respirator (15978356)
- Standards: EN14387, EN12941
- EC PPE Category: 3
- Quality Assurance: ISO 9001 / 2000
Specifications
P3 | |
EN14387, EN12941 | |
Metallic Silver | |
Honeywell N7700 Mono-Filter, Half-Face, Air-Purifying Respirator (15978356) |
EC PPE Category: 3, Quality Assurance: ISO 9001/2000 | |
Threaded | |
A2P3 Aluminum Filter Canister |