missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer A130 Test Tube Basket

Product Code. 17808219 Shop All Tuttnauer Products
Change view
Click to view available options
Height (Metric):
160 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
17808219 160 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17808219 Supplier Tuttnauer Supplier No. 119905072
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Test Tube Basket suitable for washing test tubes. Use up to 4 baskets per cart.

  • Height: 160 mm
  • Use up to 4 baskets per cart.
  • Suitable for washing test tubes.
  • Maximum tube height: 150 mm

Specifications

Material Stainless Steel
Product Type Basket
Holds Test Tubes (up to 150 mm in height)
Model A130
For Use With (Equipment) Tiva Washer
Height (English) 6.3 in.
Height (Metric) 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.