missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ A10 Concentrated Cleaner
Click to view available options
Volume (Metric):
1 L
2.5 L
10 L
Unit Size:
1 L
10 L
2.5 L
Description
- Suitable for laboratory instruments made of glass, porcelain, ceramics, plastics and metals (check aluminum, magnesium and light metal alloys before application)
- Removes emulsions, fat and grease, dust, glass grease, resinified residues, marker, labels, lime soaps and lime deposits
Specifications
Specifications
| Product Type | Lab Clean A10 Cleaner |
| pH | 11.3 |
| Certifications/Compliance | Annex VII A, EC 648/2004, UN 1719 |
| Composition | Amphoteric surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates |
| Concentration | Ultrasonic unit 1 to 2%, dishwasher 0.5 to 1% |
| Container Type | Bottle |
| Content And Storage | 5°C to 30°C |
| For Use With (Application) | For dip and splash cleaning of instruments of labs and workshops applications |
| Volume (Metric) | 10 L |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction