missing translation for 'onlineSavingsMsg'
Learn More

Tygon A-60-G Chemical Dispensing Tubing

Product Code. 30053424 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
11/16 in.
13/16 in.
3/16 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053424 1/4 in. 7/16 in. 15m
30054342 5/16 in. 7/16 in. 15m
30054000 5/8 in. 13/16 in. 15m
30053254 5/8 in. 7/8 in. 15m
30053593 1/8 in. 1/4 in. 15m
30053538 1/2 in. 11/16 in. 15m
30054173 3/8 in. 1/2 in. 15m
30053776 3/8 in. 5/8 in. 15m
30053394 1/16 in. 3/16 in. 15m
30053266 5/16 in. 1/2 in. 15m
30053430 1/4 in. 3/8 in. 15m
30053152 3/16 in. 5/16 in. 15m
30053567 1/2 in. 5/8 in. 15m
30054367 1 in. 1-1/4 in. 15m
30053761 1/4 in. 1/2 in. 15m
30054059 7/16 in. 9/16 in. 15m
30053314 3/4 in. 1 in. 15m
30053479 3/8 in. 9/16 in. 15m
30054091 1/8 in. 3/8 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 30053424 Supplier Tygon Supplier No. 5010655
  • ONLINE EXCLUSIVE PRICE
    £99.90
    £88.60 / 15m
    Save £11.30
    11% Off
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specially formulated tubing offers excellent resistance to inorganic fluids

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Outstanding resistance to heat, UV, and ozone. Use in temperatures ranging from -60°C to 135°C (-75°F to 275°F). High flexural fatigue strength—ideal for use in peristaltic pumps. Heat sealable—no fittings needed to join tubing

Specifications

Diameter (English) Inner 1/4 in.
Material Tygon A-60-G
Diameter (English) Outer 7/16 in.
Overall Length (Metric) 50 ft.
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.