missing translation for 'onlineSavingsMsg'
Learn More

Tygon A-60-F Food and Beverage Tubing

Product Code. 30054307 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Unit Size:
15m
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30054307 1/4 in. 3/8 in. 15m
30054225 3/4 in. 1 in. 15m
30053016 1/16 in. 3/16 in. 15m
30053860 3/8 in. 1/2 in. 15m
30054200 1/4 in. 1/2 in. 15m
30053894 1/2 in. 3/4 in. 15m
30052992 5/8 in. 7/8 in. 15m
30053845 3/8 in. 5/8 in. 15m
30052961 5/16 in. 7/16 in. 15m
30054026 1/8 in. 1/4 in. 15m
30053758 3/16 in. 5/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 30054307 Supplier Tygon Supplier No. 5010602
  • ONLINE EXCLUSIVE PRICE
    £116.00
    £101.11 / 15m
    Save £14.89
    12% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Withstands a wide temperature range from -60°C to 135°C (-75°F to 275°F)

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent flexural fatigue resistance—great for use in peristaltic pumps. Steam clean in place to eliminate frequent tubing replacement. Chemically compatible with a variety of cleaning solutions

Specifications

Certifications/Compliance 3 A;FDA;NSF-51
Diameter (English) Inner 1/4 in.
Material Tygon A-60-G
Diameter (English) Outer 3/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.