missing translation for 'onlineSavingsMsg'
Learn More

Tygon A-60-F Food and Beverage Tubing

Product Code. 30053016 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Unit Size:
15m
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053016 1/16 in. 3/16 in. 15m
30054225 3/4 in. 1 in. 15m
30053860 3/8 in. 1/2 in. 15m
30054200 1/4 in. 1/2 in. 15m
30053894 1/2 in. 3/4 in. 15m
30052992 5/8 in. 7/8 in. 15m
30053845 3/8 in. 5/8 in. 15m
30054307 1/4 in. 3/8 in. 15m
30052961 5/16 in. 7/16 in. 15m
30054026 1/8 in. 1/4 in. 15m
30053758 3/16 in. 5/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 30053016 Fornitore Tygon N. del fornitore 5010599
Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Withstands a wide temperature range from -60°C to 135°C (-75°F to 275°F)

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent flexural fatigue resistance—great for use in peristaltic pumps. Steam clean in place to eliminate frequent tubing replacement. Chemically compatible with a variety of cleaning solutions

Specifica

Certifications/Compliance 3 A;FDA;NSF-51
Diameter (English) Inner 1/16 in.
Material Tygon A-60-F
Diameter (English) Outer 3/16 in.
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.