Learn More
KNF Neuberger™ SIMDOS™ 10 Remote Control Liquid Dosing Pump
Use this pump for a variety of laboratory bench applications. KNF™ SIMDOS™ 10 Remote Control Liquid Dosing Pumps provide safe, precise transfer of even the most aggressive liquids.
Brand: KNF Neuberger™ 167527/160160
Description
Models are available with a choice of pump head materials and in both manual (S) and external control variants (RC).Chemically resistant diaphragm dosing pump
- Quick and easy calibration
- Dosing function (1mL to 1,000mL)
- Adjustable flow rate (1mL to 100mL/min)
- Dry running
- Self-priming
- Outstanding chemical resistance (FT versions)
Specifications
| SIMDOS™ 10 | |
| 50/60 Hz | |
| 140 mm | |
| 80°C | |
| 100/240 V | |
| 6 bar |
| IP65 | |
| PVDF | |
| 87 mm | |
| 5°C | |
| 1 to 100 mL/min. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.