missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm short thread Vial Kit, Clear Glass, 1.5mL, PP Screw Cap, Center hole, Natural Rubber/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.25920kg
Description
- ND9
- 9mm
- Glass
- Clear
- Patched
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Nat.Rubber/TEF
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Green | |
Clear | |
Glass | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
No |
Natural Rubber/TEF | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
9-425 |