missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 9mm Short-Cap, Screw-Thread Vials

Product Code. 13126872
Encompass_Preferred
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Type:
IP Deactivated Vial
Screw Thread Vial
Quantity:
100 Pk.
1000 Pk.
This item is not returnable. View return policy

Product Code. 13126872

Brand: Restek™ 21143

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Vial only

  • 9mm thrread
  • 2.0m
  • 12 x 32mm

All models except 06-718-447 and 06-718-448: White Graduated Marking Spot

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.25 in.
Neck Style Wide
Closure Type Short Thread Screw Cap
Height (Metric) 32 mm
Quantity 1000 Pk.
Type Screw Thread Vial
Closure Size 9 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.