missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Plastic Screw Thread Vials

9mm Plastic Screw Thread Vials are manufactured from GC-tested polypropylene. They are chemically inert and suitable for most chromatography applications.

Brand:  Thermo Scientific™ C4000-14

Code : NEW

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 15270369

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Provide an economical alternative to glass for some applications with Thermo Scientific™ 9mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Broad application of polypropylene vials

Chemically inert and suitable for most chromatography applications.

May be preferred when levels of inorganic ions have to be kept to an absolute minimum

Chemically resistant

The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents

Tolerates temperatures from -80°C to +121°C

An economical alternative to glass

Autosampler compatibility*

Recommended for most brands of autosamplers

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Specifications

National Target DP Vials
12 mm
12 mm
2.0 mL
Flat Bottom
Screw Cap
100
9 mm
1.5 mL
9 mm
Clear
Polypropylene
<170 μL
2 mL
32 mm
9 mm Target DP Vial
Graduated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.