Learn More
Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw cps with pre-assembled septa.
Brand: Thermo Scientific™ 2-SVWK(A)ST-CPK
Code : 02
Additional Details : Weight : 0.32400kg
Description
Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
This is achieved by incorporating a definite stop point into the design of the vial finish, preventing over tightening of the closure. SureStop vials remove all doubts about the degree of tightening necessary for optimal sealing.SureStop Features
- Provides a consistent seal independent of user, or the amount of torque applied when closing vial
- Provides optimal septum compression across the opening of the vial
- Design allows the positioning of the closure to be consistently “flat” producing a more cylindrical vial profile, which improves autosampler recognition and compatibility
- As a result of AVCS, when used with our 9-SCK(B) SERIES closure, SureStop becomes the best sealing vial/closure on the market
- Designed for use with nearly every autosampler on the market
- When compared to other 2mL vials, SureStop yields the lowest loss to evaporation and the lowest standard deviation in evaporation studies
Specifications
Amber | |
Amber | |
Red PTFE/White Silicone Septum | |
Amber with ID Patch and Red PTFE/White Silicone Septum |
Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone Septum | |
Glass, PTFE, Silicone | |
100 | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.