missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Clear Glass Screw Thread Vials

Product Code. 11548240
Change view
Click to view available options
Volume (Metric):
0.3 mL
375 μL
475 μL
1.2 mL
1.4 mL
1.5 mL
1.7 mL
2.0 mL
4.0 mL
Base Style:
Deep Well Base
Flat Bottom
Insert Vial
Mandrel Base
Tapered Base
Marking Spot:
Blue
Green
No
Red
Yellow
Yes
Insert Type:
10μL Reservoir
150μL Reservoir
200μL Fused Insert
30μL Reservoir
300μL Fused Insert
350μL Fused Insert
None
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Base Style Marking Spot Insert Type unitSize
11548240 2.0 mL Flat Bottom Yes None Pack of 100
10083623 0.3 mL Insert Vial Yes 300μL Fused Insert Pack of 100
11593850 2.0 mL Flat Bottom No None Pack of 1000
14839810 2.0 mL Flat Bottom No None Pack of 100
14849810 2.0 mL Flat Bottom Yes None Pack of 100
10529375 2.0 mL Flat Bottom Blue None Pack of 100
10251765 2.0 mL Flat Bottom Green None Pack of 100
10118894 2.0 mL Flat Bottom Red None Pack of 100
10428204 2.0 mL Flat Bottom Yellow None Pack of 100
11568240 1.7 mL Tapered Base No 30μL Reservoir Pack of 100
12443568 475 μL Insert Vial No 350μL Fused Insert Pack of 100
10578965 475 μL Insert Vial Yes 350μL Fused Insert Pack of 100
11975703 2.0 mL Flat Bottom No None Pack of 100
11317381 1.5 mL Deep Well Base No 10μL Reservoir Pack of 100
12680356 375 μL Insert Vial Yes 200μL Fused Insert Pack of 100
12433578 2.0 mL Flat Bottom No None Pack of 100
12443578 2.0 mL Flat Bottom Yes None Pack of 100
12473578 1.7 mL Tapered Base No 30μL Reservoir Pack of 100
12656907 1.4 mL Tapered Base No 150μL Reservoir Pack of 100
11573680 0.3 mL Insert Vial Yes 300μL Fused Insert Pack of 500
11593780 1.5 mL Tapered Base No 30μL Reservoir Pack of 100
11533680 4.0 mL Flat Bottom No None Pack of 500
12085540 1.2 mL Mandrel Base No 10μL Reservoir Pack of 100
11563690 2.0 mL Flat Bottom Yes None Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 11548240 Supplier Thermo Scientific™ Supplier No. C40001W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • 9mm wide opening vials
  • Easy-on, easy-off convenience with just one turn
Choose the right vial for your needs 
  • Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Get the sealing and performance of a crimp top vial

  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Removes all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives an optimal seal every time

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Clear Glass; ID patch; 2mL/1.8mL capacity
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2.0 mL
Insert Type None
Volume (Metric) Residual <170 μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.