missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Certified Clear Wide Opening Screw Thread Kits

Product Code. 15210389
Click to view available options
Description:
2mL; Clear ID Vial; With 9mm Preslit PTFE/Silicone Septa/Cap
Assembled Convenience Kit, Certified 9 mm Screw Clear I-D Vial 2 mL with bonded PTFE/Silicone Cap
Assembled Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Certified Target DP 1.5mL Clear Glass I-D, 9mm Screw Thread
Certified Target DP 1.5mL Clear High Recovery Vials, 9mm Screw Thread
Certified Target DP 2mL Clear I-D Vial Kit, 9mm Screw Thread
Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir
Convenience Kit, 9mm Wide Opening 1.7mLHigh Recovery Screw Vial with 30μL Reservoir
Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL
Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL, Silanized
Convenience Kit, Certified 9mm Wide Opening High Recovery Screw Vial, 1.7mL
Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL
Convenience Kit, Certified 9mm Wide Opening Total Recovery Screw Vial, w/ 10μL Reservoir
Closure Color:
Black
Blue
Gray
Septum:
Blue PTFE/White Silicone
Bonded Clear PTFE/Clear Silicone
Bonded Red PTFE/White Silicone
Bonded White Silicone/Clear PTFE MS Certified
Ivory PTFE/Red Rubber
PTFE/Silica
PTFE/Silicone
Red PTFE/White Silicone
Marking Spot:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15210389

Brand: Thermo Scientific™ CERT5000580W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL
Color Clear
Material Glass, PTFE, Rubber
Pre-slit No
Septum Ivory PTFE/Red Rubber
No. per Pack 100
Product Line LC-GC CERT
Marking Spot Yes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.