missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 9mm Autosampler Vial Screw Thread Caps
Click to view available options
Color:
Black
Gray
Green
Red
Septum:
Bonded Red PTFE/White silicone
White silicone/Red PTFE
Unit Size:
Pack of 500
Description
- Convenience kits save time during sample preparation
- Includes 100 vials and 100 caps with pre-assembled septa for added convenience during sample preparation
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Specifications
| Color | Red |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | White silicone/Red PTFE |
| Thickness (Metric) | 1.0 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction