missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Autosampler Inserts

Product Code. 12423668 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
325 μL
375 μL
400 μL
500 μL
Material:
Glass
Molded Plastic
Polypropylene
Base Style:
Conical
Conical, Silanized
Flat Bottom
Flat Bottom, Silanized
Precision Point
Pulled Point
Insert Type:
300 μL Insert
300 μL Insert, Silanized
350 μL Insert
Graduated Insert
MicroSert Insert
MicroSert Insert, Silanized
Polyspring Insert
Polyspring Insert, Silanized
Precision Point Insert
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 12423668

Brand: Thermo Scientific™ C4010629P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Polypropylene
  • Conical base
  • Graduation marks
TRUSTED_SUSTAINABILITY

Specifications

Description 300µL Insert, Graduation Marks
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Polypropylene
Volume (Metric) 325 μL
Graduated Yes
Insert Type Graduated Insert
Volume (Metric) Residual <2 μL
Base Style Conical
Volume (Metric) Total 325 μL
Height (Metric) 30 mm
Quantity 100
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Autosampler Vial Insert
Volume (Metric) Usable 250 μL
For Use With (Equipment) 8 mm HPLC, GC Autosampler Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.