missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol 9mm Wide-Opening Screw Thread Vial Inserts, Flat Bottom

Product Code. 10237672
Click to view available options
Volume (Metric):
300 μL
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10237672

Brand: Thermo Scientific™ 03NV

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • 300uL insert
  • Profile:  Flat bottom
  • Glass: Clear
  • 6 x 31mm
TRUSTED_SUSTAINABILITY

Specifications

Description 300μL Insert
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 300 μL
Volume (Metric) Residual <12 μL
Base Style Flat Bottom
Volume (Metric) Total 300 μL
Height (Metric) 31 mm
Quantity 1000
Certifications/Compliance Certificates of Analysis (COA)
Type Vial Insert
Volume (Metric) Usable 200 μL
For Use With (Equipment) 8 mm HPLC, GC Autosampler Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.