missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips

Click to view available options
Surface Treatment:
FLUOTRAC 200
FLUOTRAC 600
LUMITRAC 200
LUMITRAC 600
Microlon 200
Microlon 600
For Use With (Application):
Fluorescence measurements
Luminescence measurements
Transmission measurements
Unit Size:
Pack of 100
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Specifications
Specifications
| Format | Strip Plate |
| Array | 8 x 12 |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 20 to 350 μL |
| Sterility | Non-sterile |
| Surface Treatment | FLUOTRAC 600 |
| Total Volume (Metric) Well | 388 μL |
| Well Shape | Flat Bottom (F-well) |
| Dnase Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction