missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 96-well Polypropylene Deep Well Microplates

Product Code. 10728644
Change view
Click to view available options
Color:
Natural
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10728644 Natural Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10728644 Supplier Greiner Bio-One Supplier No. 780215
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance DIN ISO 9001
Certified Yes
Format Standard
Lid Without Lid
Array 8 x 12
Color Natural
Material Polypropylene
No. of Wells 96
Sterility Non-sterile
Surface Treatment Untreated
Total Volume (Metric) Well 1 mL
Well Shape Round Bottom (U-well)
Dnase Free Yes
For Use With (Application) Ideal microplates for storing sample material but are also ideal for cultivating bacteria or yeasts
No. per Pack 50
Plate Compatibility Yes
Quantity 50/Cs.
RNase Free Yes
Temperature Range (Metric) -196°C to +121°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.