Learn More
Thermo Scientific™ SureSTART™ WebSeal™ Plate and 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications
Shop All Thermo Scientific ProductsDescription
SureSTART Level 3 WebSeal Plate+ 384-Well Square-Rounded V-Bottom Microtiter Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1 or SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Specifications
| Barcode | No Barcode |
| Certified | Specification Certified |
| Array | 16 x 24 |
| Product Line | SureSTART WebSeal Level 3 |
| Color | Clear |
| Material | Glass-coated Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 100 μL |
| Sterility | Non-sterile |
| Surface Treatment | Glass-coated |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.