missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Conical Bottom (V) Polypropylene Microplates

Click to view available options
Color:
Black
Red
Yellow
Unit Size:
Pack of 100
Description
- Uniform external dimensions
- Well to well spacing of 9mm
- Features alphanumeric coding
- Sealable with adhesive films and heat seal
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Material | Polypropylene |
| No. of Wells | 96 |
| Volume (Metric) Working | 50 to 335 μL |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction