missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Chimney designed Round (U) Bottom Microplates
Click to view available options
Color:
Black
Natural
Red
White
Yellow
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Material | Polypropylene |
| No. of Wells | 96 |
| Volume (Metric) Working | 50 to 300 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 355 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction