missing translation for 'onlineSavingsMsg'
Learn More

TPP™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate

Product Code. 11341774
Change view
Click to view available options
Packaging:
1/Pk., 162/Cs.
6/Pk., 108/Cs.
Unit Size:
Pack of 108
Pack of 162
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging unitSize
11341774 6/Pk., 108/Cs. Pack of 108
11331714 1/Pk., 162/Cs. Pack of 162
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11341774 Supplier TPP™ Supplier No. 92697
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 07-09-2026
Add to basket
Add to basket

Color: Clear; Sterility: Sterile; Lid: With Lid

  • Opto-mechanical treatment of growth area for optimal cell adhesion
  • Lid with air-venting system guarantees controlled gas exchange with low evaporation
  • Sloped edge allows placement of lid in one position only
  • Yellow marking area on lid and plate ensure correct lid orientation
  • Ridged grip area ensures secure grasp and prevents from accidentally lifting off lid
  • Clear alpha-numerical labelling between wells for easy orientation during microscopy
  • Growth area on spherical zone only
  • Absolutely flat growth surface
  • Crystal clear transparency

Specifications

Certifications/Compliance ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
Lid With Lid
Culture Area 0.636 cm2
Packaging 6/Pk., 108/Cs.
Color Clear
Material Polystyrene
No. of Wells 96
Sterility Sterile
Surface Treatment Cell Culture
Total Volume (Metric) Well 0.34 mL
Well Shape Round Bottom (U-well)
No. per Case 108
Dimensions (L x W x H) 128 x 86 x 17 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.