missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 3730xl DNA Analyzer 96-Capillary Array, 36 cm

Product Code. 16385282 Shop All Applied Biosystems Products
Click to view available options
Quantity:
1 array
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16385282

Brand: Applied Biosystems™ 4331244

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Each array contains 96 capillaries (36cm in length) for use with the Applied Biosystems 3730xl DNA analyzer.

This is a capillary array for the Applied Biosystems 3730xl DNA analyzer. Each array contains 96 capillaries, 36cm long.

Used for sequencing, microsatellite, SNP genotyping, and fragment analysis runs.

Order Info

Each

TRUSTED_SUSTAINABILITY

Specifications

Software Type Fragment Analysis
Capillary Length 36 cm
Content And Storage Each array contains 96 capillaries (36 cm in length) for use with the Applied Biosystems 3730xl DNA Analyzer.

We guarantee the performance of the 3730 Capillary arrays up to 300 runs and within 1 year of purchase.
For Use With (Application) Sequencing
For Use With (Equipment) 3730xl DNA Analyzer
Length (Metric) 36 cm (Capillary)
Number of Capillaries 96 Capillaries
Product Type Capillary Array
Quantity 1 array
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.