missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95286 High Tune-Up Insole For Uvex 1 Sport - Width 11
Tune-Up antistatic insole for reducing fatigue and supporting arch
POA
Specifications
Color | Black, Orange |
---|---|
For Use With (Equipment) | Uvex 1 Sport |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Description
Uvex Tune-Up Comfortable High Insole 95286
- Antistatic insole concept for use in safety footwear
- Designed to reduce fatigue by increasing wearer comfort and enhancing ergonomics by optimum support of arch of feet
- Good cushioning
- Relief of pressure marks
- Non-irritating, comfortable surface structure
- Breathable and absorbs moisture
- Antibacterial
- Antistatic
- Useable for ESD-footwear
- Uvex 1 Sport
- Article No. 95286
- Standard EN ISO 20345:2011
- Sizes: 35 to 52
Specifications
Black, Orange | |
Microvelour | |
Unisex | |
Yes |
Uvex 1 Sport | |
No | |
Standard width | |
No |