missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 94900 Comfortable Climate Insole For Uvex G2 - Width 14
Comfortable climatic insole with antistatic properties for Uvex 1 G2
£17.10
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex G2 |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17297391
|
Uvex
9490035 |
35 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17207401
|
Uvex
9490036 |
36 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17217401
|
Uvex
9490037 |
37 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17227401
|
Uvex
9490038 |
38 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17237401
|
Uvex
9490039 |
39 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17247401
|
Uvex
9490040 |
40 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17257401
|
Uvex
9490041 |
41 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17267401
|
Uvex
9490042 |
42 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17277401
|
Uvex
9490043 |
43 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17287401
|
Uvex
9490044 |
44 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17297401
|
Uvex
9490045 |
45 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17207411
|
Uvex
9490046 |
46 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17217411
|
Uvex
9490047 |
47 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17227411
|
Uvex
9490048 |
48 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17237411
|
Uvex
9490049 |
49 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
17247411
|
Uvex
9490051 |
51 |
£17.10
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Full-surface foot shock absorption
- Highly breathable, moisture-absorbent and quickly re-drying material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9490.0
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex G2 | |
No | |
Wide width | |
No |