missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9000 Series Glass Particle Standards

Product Code. 11864173 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
10.0 ±1.0 μm
100 μm
1000 μm
110 μm
120 μm
140 μm
15 μm
170 μm
2 μm
20 μm
200 μm
2000 μm
230 μm
280 μm
30 μm
330 μm
40 μm
400 μm
480 μm
5 μm
50 μm
550 μm
60 μm
650 μm
70 μm
750 μm
8 μm
80 μm
90 μm
950 μm
Unit Size:
1g
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11864173 15 μm 1g
11824173 2 μm 1g
11543153 8 μm 1g
11854173 10.0 ±1.0 μm 1g
11874173 20 μm 1g
11884173 30 μm 1g
11894173 40 μm 1g
11804183 50 μm 1g
11814183 60 μm 1g
11824183 70 μm 1g
11834183 80 μm 1g
11844183 90 μm 1g
10224924 100 μm 1g
10223274 1000 μm 1g
11824193 110 μm 1g
11834193 120 μm 1g
11844193 140 μm 1g
11854193 170 μm 1g
10035353 200 μm 1g
11874193 2000 μm 1g
11884193 230 μm 1g
10764195 280 μm 1g
11894203 330 μm 1g
10745235 400 μm 1g
11804223 480 μm 1g
11814223 550 μm 1g
10163394 650 μm 1g
11834223 750 μm 1g
11844223 950 μm 1g
10187163 5 μm 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 11864173 Supplier Thermo Scientific™ Supplier No. 9015
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replace polystyrene spheres in many applications with dry glass NIST™-traceable size standards.

Replace polystyrene spheres in many applications with Thermo Scientific™ 9000 Series Glass Particle Standards, dry glass NIST™-traceable size standards. Glass microspheres can be used in any application that requires a NIST™-traceable size standard with a narrow size distribution where sample conditions may not be suitable for polystyrene spheres. The glass microspheres provide a better tolerance to chemicals and solvents in addition to higher mechanical and thermal stability.

The Glass Size Standards are highly uniform borosilicate or soda lime glass spheres calibrated with NIST-traceable methodology. Standards are ideal for the calibration of microscopes, light scattering instruments and other particle-measuring equipment. They are also used in laser light scattering studies and colloidal systems research.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™-traceable microscopy methods
  • Size distribution and uniformity are measured by optical microscopy
  • Spheres are used instead of irregularly shaped particles to minimize the response of analytical systems to shape effects
  • Products are packaged as dry spheres
  • Packages are lot-numbered for convenient technical service and support after the sale
  • 9000 Series products from 2μm to 20μm are made from borosilicate glass, have a particle density of 2.5 to 2.55g/cm3 and an index of refraction of 1.56 at 589nm (25°C)
  • Products from 30μm to 2000μm are made from soda lime glass, have a particle density of 2.4 to 2.5g/cm3 and an index of refraction of 1.51 at 589nm (25°C)

Includes:

Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Recommended for:

Spacer applications where uniform bond thickness is a necessity.

Note:

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

TRUSTED_SUSTAINABILITY

Specifications

Additive None
Concentration 100% solids
Content And Storage Store at room temperature. Keep bottle tightly sealed to avoid contamination.
Contents Dry glass microspheres
Description The 9000 Series is available as uniform particles of borosilicate or soda lime glass in a range of discrete sizes from 2 µm to 2000 µm. Calibrated and certified with NIST traceable mean diameters, they are suited for particle measurement applications. They also have a better tolerance to chemicals and solvents, and a higher mechanical and thermal stability.
Color White
For Use With (Application) Narrow Size Standard Deviation Applications
Material Borosilicate Glass
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 2.5 to 2.55g/cm³
Quantity 1 g
Refractive Index 1.56 at 589nm (25°C)
Size Distribution s = 1.8µm, 11% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 15 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.