missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 900 Microliter Syringes, N Termination

The 900 series syringe is the economical version of the 800 series syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 10 µL. The syringe holder is permanently attached to the syringe barrel. This reduces the initial cost of the syringe but eliminates the possibility of replacement components.

Brand:  Hamilton™ 87920

Code : A0

Additional Details : Weight : 0.05400kg

 View more versions of this product

Product Code. 10263462

  • £130.00 / Each
Estimated Shipment: 29-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for dispensing volumes from 0.5 µL up to 10 µL
  • Syringe holder is permanently attached to the syringe barrel
Specifications

Specifications

Not Autoclavable
26s G
0.005 in.
0.019 in.
0.34 mm
0.48 mm
Hand lapped plunger
2 in.
Microliter Syringe
122°F
50°F
2
Ea.
Sharp, Bevel, Curved, Non-coring
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.014 in.
0.13 mm
0.26 in.
6.6 mm
Designed for dispensing liquids manually to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51 mm
2000 psi
50°C
95
10°C
5 μL
Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers