missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Pink, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£139.74 - £368.00
Specifications
Diameter (Metric) Outer | 8 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
13495489
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Pink | 1.3 mm |
£280.00
Pack of 1000 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
12901021
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Pink | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13485479
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Pink | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13405489
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Pink | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13475499
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Pink | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 8mm
- PP
- Screw Cap
- Pink
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
8 mm | |
Polypropylene | |
GC, HPLC | |
Screw Cap |