missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Plastic Screw Thread Vials

Choose from these chemically inert polypropylene vials that are suitable for most chromatography applications.

Brand:  Thermo Scientific™ 03-PPSV

Code : 17

Additional Details : Weight : 0.69000kg

 View more versions of this product

Product Code. 10125862

  • £119.19 / Pack of 500
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

250µL Vial, Polypropylene
12 mm
12 mm
300 μL
250 μL
300 μL
32 mm
8-425 Screw Thread Vial
No
8 mm
Clear
Polypropylene
<3μL
Insert Vial
Screw Cap
500
8-425
250μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.