Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vial Caps Only
- Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Product Code. 11533720 Shop All Thermo Scientific Products| Product Code. | Color | Material | Description | Thickness (Metric) | unitSize |
|---|---|---|---|---|---|
| 11533720 | Black | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole, Type 8 Rubber/PTFE Liner | 1.3 mm | Pack of 500 |
| 10732114 | Black | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | - | Pack of 100 |
| 13111753 | Pink | Polypropylene | 8mm Open Top Screw Cap, flanged, 8-425 thread, 5.5mm hole | - | Pack of 100 |
| 13121753 | Pink | Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 1.3 mm | Pack of 100 |
| 13131753 | Pink, White | Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 0.9 mm | Pack of 100 |
| 12676395 | Pink | Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 1.0 mm | Pack of 100 |
| 13151753 | Pink | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.0 mm | Pack of 100 |
| 13161753 | Pink | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.0 mm | Pack of 100 |
| 13171753 | Pink | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.3 mm | Pack of 100 |
| 12400118 | Black | Polypropylene | PP; Black | - | Pack of 100 |
| 13170983 | Black | Polypropylene | PP; Black; Flanged for Shimadzu | - | Pack of 100 |
| 12460118 | Black | Polypropylene | PP, Black; Ivory PTFE/Red Rubber septum | 1.0 mm | Pack of 100 |
| 12430158 | White | Polypropylene | PP; White; Flanged for Shimadzu | - | Pack of 100 |
| 12410128 | Black | Polypropylene | PP, Black; Red PTFE/White Silicone/Red PTFE septum | 1.0 mm | Pack of 100 |
| 11935713 | Black | Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.3 mm | Pack of 100 |
| 12490138 | Black | Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.30 mm | Pack of 100 |
| 11909207 | White | Polypropylene | PP, White; Red PTFE/White Silicone septum | 1.30 mm | Pack of 100 |
| 11945713 | Black | Polypropylene | PP, Black; Blue PTFE/White Silicone Preslit septum | 0.90 mm | Pack of 100 |
| 10459434 | White | Polypropylene | PP, White; Blue PTFE/White Silicone Preslit septum | 0.90 mm | Pack of 100 |
| 12460148 | Black | Phenolic | Phenolic, Black; Red PTFE/White Silicone septum | 1.30 mm | Pack of 100 |
| 10584855 | Black | Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.00 mm | Pack of 100 |
| 12458636 | White | Urethane | GPI thread 8-425 | - | Pack of 100 |
| 12440148 | Black | Polypropylene | Black; Bonded Preslit Red 0.005 in. PTFE/White Silicone Septa; GPI Thread Finish: 8-425 | 1.30 mm | Pack of 100 |
| 11583690 | Black | Polypropylene | 8mm Screw Cap; Black | - | Pack of 500 |
| 11503720 | Black | Polypropylene | 8mm Screw Cap; Black; For Japanese Instruments Only | - | Pack of 500 |
| 11971503 | White | Polypropylene | 8mm Screw Cap; White | - | Pack of 500 |
| 11583710 | Black | Polypropylene | 8mm Screw Cap; Black; Prefitted Silicone/PTFE Liner | 1.3 mm | Pack of 500 |
| 15297298 | Pink | Polypropylene | 8mm Open Top Cap, 5.5mm hole | 1.30 mm | Pack of 100 |
| 11573700 | Red | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole | - | Pack of 500 |
| 11513710 | White | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole | - | Pack of 500 |
| 16595114 | Black | Polyethylene | Closed Top Screw. Not Magnetic | - | Pack of 100 |
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Open top caps can be used with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
- PTFE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin-gauge needles
Specifications
Specifications
| Color (Seal) | Red/Clear |
| Description | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole, Type 8 Rubber/PTFE Liner |
| Material (Liner) | PTFE/Rubber |
| Color | Black |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | Rubber/PTFE |
| Quantity | 500 |
| Thickness (Metric) | 1.3 mm |
| Closure Size | 8-425 |
| For Use With (Equipment) | 8 mm Screw Thread Vials |
| Diameter (Metric) Hole | 5 mm |
| Product Type | Screw Cap |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.