missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits

Product Code. 11955673
Change view
Click to view available options
Closure Color:
Black
White
Closure Type:
Screw Cap, Open Top
Screw Cap, Open Top, Flanged
Septum:
Blue PTFE/White Silicone Pre-slit
Red PTFE/White Silicone
White PTFE
Packaging Type:
Polybag
Storage Tray
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Closure Type Septum Packaging Type unitSize
11955673 Black Screw Cap, Open Top White PTFE Storage Tray Pack of 100
11965673 Black Screw Cap, Open Top Red PTFE/White Silicone Storage Tray Pack of 100
11905683 Black Screw Cap, Open Top, Flanged Blue PTFE/White Silicone Pre-slit Storage Tray Pack of 100
11985683 Black Screw Cap, Open Top, Flanged Red PTFE/White Silicone Storage Tray Pack of 100
11905693 White Screw Cap, Open Top, Flanged Red PTFE/White Silicone Storage Tray Pack of 100
11965683 Black Screw Cap, Open Top Red PTFE/White Silicone Storage Tray Pack of 100
11901613 Black Screw Cap, Open Top White PTFE Polybag Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11955673 Supplier Thermo Scientific™ Supplier No. C401310A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.

Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..

  • Packaged in convenient vial trays with clear covers or in economical polybags
  • Vial trays are stackable for easy storage
  • All caps are manufactured from virgin polypropylene unless noted

Includes:

100 vials with pre-attached caps and septa

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Volume (Metric) 2 mL
Septum White PTFE
Includes Vial: C4013-1, Closure: C4013-1A/C4013-10
Packaging Type Storage Tray
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top
Closure Size 8-425
Marking Spot No
Septa Size (Metric) 8-425 mm
Diameter (Metric) Hole 5.5 mm
Height (Metric) 32 mm
Product Type Assembled Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.